1" x 3/4" NOM C Reducing 90 Degree Short Radius Elbow

NIBCO| Zoro #: G1793023| Mfr #: C607R 1x3/4

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793023 Mfr #: C607R 1x3/4
Country of Origin (subject to change): United States

Description

Reducing Elbow, 90 Degrees , Short Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1 In. x 3/4 In., Outside Dia. 1-1/8 In. x 7/8 In., Max. Pressure 494 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews