3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow

NIBCO| Zoro #: G0456312| Mfr #: 607R 3/4x1/2

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducing Elbow, 90 Degrees , Close RoughBasic Fitting Material: MetalTube Size: 3/4" x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456312 Mfr #: 607R 3/4x1/2
Item: Reducing Elbow, 90 Degrees , Close RoughBasic Fitting Material: Metal
Tube Size: 3/4" x 1/2"Standards: ASME/ANSI B16.22
Fitting Connection Type: C x CTemp. Range: -20 Degrees to 400 Degrees F
Specific Fitting Shape: 90 Degrees Reducing ElbowTube Fitting Material: Wrot Copper
Outside Dia.: 7/8" x 5/8"Basic Fitting Shape: Elbow
Max. Pressure: 582 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Description

Reducing Elbow, 90 Degrees , Close Rough, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 3/4 In. x 1/2 In., Outside Dia. 7/8 In. x 5/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews