20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4" NOM C x 1/8" FNPT Baseboard Reducing Tee

NIBCO| Zoro #: G0943512| Mfr #: C705 3/4x1/8x3/4

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943512 Mfr #: C705 3/4x1/8x3/4
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 400 Degrees FStandards: ANSI B16.18
Tube Fitting Material: Cast CopperFitting Connection Type: C x FNPT x C
Pipe Size (Fittings): 1/8"Specific Fitting Shape: Reducing Tee
Max. Pressure: 582 psi @ 100 Degrees FTube Size: 3/4"
Outside Dia.: 7/8" x 1/4" x 7/8"Item: Reducing Tee, Baseboard
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Baseboard, Nominal Size 3/4 x 1/8 x 3/4 In., Outside Dia. 7/8 x 1/8 x 7/8 In., Connection C x FNPT, Material of Construction Cast Copper, Temp. Range -20 to 400 Degrees F, Max. Pressure 582 psi @; 100 Degrees F, Standards ANSI B16.18

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.