SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" NOM C x 1/2" FNPT Copper Reducing Tee

NIBCO| Zoro #: G0782451| Mfr #: U712 3/4x3/4x1/2

$13.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782451 Mfr #: U712 3/4x3/4x1/2
Country of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material Cast Copper, Fitting Connection Type C x C x FNPT, Tube Size 3/4 In., Pipe Size - Pipe Fitting 1/2 In., Outside Dia. 7/8 In. x 7/8 In. x 5/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ANSI B16.18

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews