Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 1/8" x 1/4" NOM C Copper Reducing Tee

  • Zoro #: G0539707
  • Mfr #: 611RR 1/4x1/8x1/4

$8.87

  • Tube Size: 1/4" x 1/8" x 1/4"
  • Temp. Range: -20 Degrees to 400 Degrees F
  • Max. Pressure: 912 psi @ 100 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nibco #611RR 1/4X1/8X1/4 Specifications

  • Zoro #: G0539707
  • Mfr #: 611RR 1/4x1/8x1/4
Tube Size: 1/4" x 1/8" x 1/4" Temp. Range: -20 Degrees to 400 Degrees F
Max. Pressure: 912 psi @ 100 Degrees F Basic Pipe Fitting Shape: Tee
Standards: ASME/ANSI B16.22 Specific Fitting Shape: Reducing Tee
Specific Pipe Fitting Shape: Reducing Tee Pipe Fitting Connection Type: C x C x C
Item: Reducing Tee Basic Pipe Fitting Material: Metal
Fitting Connection Type: C x C x C Tube Fitting Material: Wrot Copper
Outside Dia.: 3/8" x 1/4" x 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper pipes and pipe fittings are preferred for many reasons, such as their flexibility and durability. Here are some important details for Nibco Reducing Tee. Basic Fitting Shape: Tee, Tube Size: 1/4" x 1/8" x 1/4", Specific Fitting Shape: Reducing Tee.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Nibco #611RR 1/4X1/8X1/4