Nibco
2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee
Mfr # 611R 21/2x21/2x1
Zoro # G1058906
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter 904 11/4
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer C6002 11/2x11/4
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling 600R 1X3/8
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze 70735LF-1
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow C7074 1/2
- NIBCO 1-1/4" NOM C x SJ Copper Adapter 9017 11/4X11/4
- NIBCO 58 CxC Coupling WStop W00770T
- NIBCO Solder DWV Couplings, Copper H009950
- NIBCO 12 CxC 90 Elbow LngRad W01600T
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 C75047
- NIBCO 1-1/2" x 1" NOM C Copper Reducer 600R 11/2x1
- Nibco Fittings