2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee

NIBCO| Zoro #: G1950505| Mfr #: 611R 21/2x21/2x11/4

$32.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 2-1/2" x 2-1/2" x 1-1/4"
Fitting Connection Type: C x C x C
Specific Fitting Shape: Reducing Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950505 Mfr #: 611R 21/2x21/2x11/4
Tube Size: 2-1/2" x 2-1/2" x 1-1/4"Fitting Connection Type: C x C x C
Specific Fitting Shape: Reducing TeeMax. Pressure: 336 psi @ 100 Degrees F
Basic Fitting Shape: TeeOutside Dia.: 2-5/8" x 2-5/8" x 1-3/8"
Temp. Range: -20 Degrees to 400 Degrees FItem: Reducing Tee
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Standards: ASME/ANSI B16.22Country of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C x C, Tube Size 2-1/2 In. x 2-1/2 In. x 1-1/4 In., Outside Dia. 2-5/8 In. x 2-5/8 In. x 1-3/8 In., Max. Pressure 336 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews