DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee

NIBCO| Zoro #: G1735063| Mfr #: 611RR 11/4x3/4x11/4

$9.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Tee
Tube Size: 1-1/4" x 3/4" x 1-1/4"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735063 Mfr #: 611RR 11/4x3/4x11/4
Specific Fitting Shape: Reducing TeeTube Size: 1-1/4" x 3/4" x 1-1/4"
Basic Fitting Shape: TeeTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: C x C x CTube Fitting Material: Wrot Copper
Standards: ASME/ANSI B16.22Max. Pressure: 439 psi @ 100 Degrees F
Outside Dia.: 1-3/8" x 7/8" x 1-3/8"Item: Reducing Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C x C, Tube Size 1-1/4 In. x 3/4 In. x 1-1/4 In., Outside Dia. 1-3/8 In. x 7/8 In. x 1-3/8 In., Max. Pressure 439 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews