BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee

NIBCO| Zoro #: G0248446| Mfr #: C611 11/2x11/2x3/4

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducing TeeStandards: ASME/ANSI B16.22Tube Fitting Material: Wrot Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248446 Mfr #: C611 11/2x11/2x3/4
Item: Reducing TeeStandards: ASME/ANSI B16.22
Tube Fitting Material: Wrot CopperTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: C x C x CTube Size: 1-1/2" x 1-1/2" x 3/4"
Basic Fitting Material: MetalOutside Dia.: 1-5/8" x 1-5/8" x 7/8"
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Max. Pressure: 408 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C x C, Tube Size 1-1/2 In. x 1-1/2 In. x 3/4 In., Outside Dia. 1-5/8 In. x 1-5/8 In. x 7/8 In., Max. Pressure 408 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews