1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee

NIBCO| Zoro #: G0596084| Mfr #: C611 11/4x11/4x1

$9.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596084 Mfr #: C611 11/4x11/4x1
Country of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C x C, Tube Size 1-1/4 In. x 1-1/4 In. x 1 In., Outside Dia. 1-3/8 In. x 1-3/8 In. x 1-1/8 In., Max. Pressure 439 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews