1" C x MNPT Lead Free Cast DZR Brass Union

NIBCO| Zoro #: G0720937| Mfr #: 7334LF-1

$49.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Mexico
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720937 Mfr #: 7334LF-1
Country of Origin (subject to change): Mexico

Description

Union, Tube Fitting Material Lead Free Cast DZR Brass, Fitting Connection Type C x MNPT, Tube Size 1 In., Pipe Size - Pipe Fitting 1 In., Outside Dia. 1-1/8 In. x 1 In., Max. Pressure 395 psi, Temp. Range -20 Degrees to 400 Degrees F, Standards NSF/ANSI 61 Annex G

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews