BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Card, File

NICHOLSON| Zoro #: G1148874| Mfr #: 21458

$7.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: WoodOverall Length (In.): 10Bristles: Steel Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148874 Mfr #: 21458
Handle Material: WoodOverall Length (In.): 10
Bristles: Steel WireApplication: For Cleaning Finer Cut Files
Item: File And Rasp CleanerCountry of Origin (subject to change): United States

Description

File Card, 10 Inches, Wood Handle

Reviews