PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chainsaw File, American, 8 In. L, PK3

NICHOLSON| Zoro #: G1735142| Mfr #: 02228B

$4.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Type: DoubleRecommended Handle: Mfr. No. 21520NApplication: For Sharpening Chainsaw Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735142 Mfr #: 02228B
Cut Type: DoubleRecommended Handle: Mfr. No. 21520N
Application: For Sharpening Chainsaw ChainDiameter: 5/32"
Item: Chainsaw FileProfile Shape: Round
Finish: NaturalLength: 8"
Handle Design: TangPattern: American
Country of Origin (subject to change): Brazil

Description

Chainsaw File, American Pattern, Profile Shape Round, Cut Type Double, Length 8 In., Natural, Diameter 5/32 In., - Edges, - Teeth per Inch, - Threads per Inch, Handle Design Tang, Recommended Handle Mfr. No. 21520N, For Sharpening Chainsaw Chain, Package Quantity 3

Reviews