KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chainsaw File, American, 8 In. L, PK3

NICHOLSON| Zoro #: G0400617| Mfr #: 02229B

$3.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Natural
Cut Type: Double
Item: Chainsaw File
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400617 Mfr #: 02229B
Finish: NaturalCut Type: Double
Item: Chainsaw FileRecommended Handle: Mfr. No. 21520N
Profile Shape: RoundDiameter: 3/16"
Handle Design: NoneApplication: For Sharpening Chainsaw Chain
Length: 8"Pattern: American
Country of Origin (subject to change): Brazil

Description

Chainsaw File, American Pattern, Profile Shape Round, Cut Type Double, Length 8 In., Natural, Diameter 3/16 In., - Edges, - Teeth per Inch, - Threads per Inch, Handle Design None, Recommended Handle Mfr. No. 21520N, For Sharpening Chainsaw Chain, Package Quantity 3

Reviews