Chainsaw File, American, 8 In. L, PK3

NICHOLSON| Zoro #: G0287804| Mfr #: 02230B

$3.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Finish: NaturalCut Type: DoubleItem: Chainsaw File
Save 15%. Sign up for Z-mail.


Zoro #: G0287804 Mfr #: 02230B
Finish: NaturalCut Type: Double
Item: Chainsaw FileRecommended Handle: Mfr. No. 21520N
Profile Shape: RoundDiameter: 7/32"
Handle Design: NoneApplication: For Sharpening Chainsaw Chain
Length: 8"Pattern: American
Country of Origin (subject to change): Brazil


Chainsaw File, American Pattern, Profile Shape Round, Cut Type Double, Length 8 In., Natural, Diameter 7/32 In., - Edges, - Teeth per Inch, - Threads per Inch, Handle Design None, Recommended Handle Mfr. No. 21520N, For Sharpening Chainsaw Chain, Package Quantity 3