File Handle, Plastic, Screw-on, #5

NICHOLSON| Zoro #: G1177407| Mfr #: 21513

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: File Handle
Type: Screw-On
For Use With: #5-8" to 10" Mill, Flat, Knife; 8" Hand, Half-Round, Cantsaw; 10" Warding, Triangular; 12" Round, Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177407 Mfr #: 21513
Item: File HandleType: Screw-On
For Use With: #5-8" to 10" Mill, Flat, Knife; 8" Hand, Half-Round, Cantsaw; 10" Warding, Triangular; 12" Round, SquareLength (In.): 4-1/8
Material: PlasticCountry of Origin (subject to change): China

Description

File Handle, Screw-On, Plastic, For Use With #5-8 In. to 10 In. Mill, Flat, Knife; 8 In. Hand, Half-Round, Cantsaw; 10 In. Warding, Triangular; 12 In. Round, Square

Reviews