KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

File Handle, Plastic, Screw-on, #6

NICHOLSON| Zoro #: G2342462| Mfr #: 21514

$3.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: File Handle
Type: Screw-On
Length (In.): 4-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342462 Mfr #: 21514
Item: File HandleType: Screw-On
Length (In.): 4-3/4For Use With: #6-12" Mill, Flat, Knife, Triangular; 10" Hand, Half-Round, Cantsaw; 14" Square
Material: PlasticCountry of Origin (subject to change): China

Description

File Handle, Screw-On, Plastic, For Use With #6-12 In. Mill, Flat, Knife, Triangular; 10 In. Hand, Half-Round, Cantsaw; 14 In. Square

Reviews