File Handle, Wood, 5-1/4 In. L

NICHOLSON| Zoro #: G1069774| Mfr #: 21528N

$2.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 5-1/4Item: File HandleMaterial: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069774 Mfr #: 21528N
Length (In.): 5-1/4Item: File Handle
Material: WoodFor Use With: 4-1/4" - 10 to 12" Mill, Flat; 10" Half Round, Crosscut; 12" Hand, Knife; 14" Round, Square
Dia. (In.): 1-1/2Type: Metal Ferruled
Country of Origin (subject to change): China

Description

File Handle, Metal Ferruled, Wood, For Use With 4-1/4 In. - 10 to 12 In. Mill, Flat; 10 In. Half Round, Crosscut; 12 In. Hand, Knife; 14 In. Round, Square

Reviews