SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat File, American, 10 In. L, 2-1/2 In. W

NICHOLSON| Zoro #: G0694294| Mfr #: 21868HN

$10.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat FileProfile Shape: RectangularWidth: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694294 Mfr #: 21868HN
Item: Flat FileProfile Shape: Rectangular
Width: 2-1/2"Length: 10"
Finish: NaturalCut Type: Bastard/Double
Edges: Single CutHandle Design: Round Ergonomic Rubber
Application: For Machinists, Builders and Repairmen who Requires Fast Removal of MetalPattern: American
Country of Origin (subject to change): Mexico

Description

Flat File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Double, Length 10 In., Natural, Width 2-1/2 In., Single Cut Edges, Handle Design Round Ergonomic Rubber, For Machinists, Builders and Repairmen who Requires Fast Removal of Metal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews