Flat File, American, 10 In. L, 31/32 In. W

NICHOLSON| Zoro #: G0850762| Mfr #: 03665N

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 31/32"
Pattern: American
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850762 Mfr #: 03665N
Width: 31/32"Pattern: American
Length: 10"Cut Type: Bastard/Double
Profile Shape: RectangularItem: Flat File
Finish: NaturalEdges: Single Cut
Application: For Machinists, Builders and Repairmen who Requires Fast Removal of MetalHandle Design: Tang
Thickness: 1/4"Country of Origin (subject to change): Mexico

Description

Flat File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Double, Length 10 In., Natural, Width 31/32 In., Thickness 1/4 In., Single Cut Edges, Handle Design Tang, For Machinists, Builders and Repairmen who Requires Fast Removal of Metal

Reviews