Flat File, American, 8 In. L, 25/32 In. W

NICHOLSON| Zoro #: G2024601| Mfr #: 03599N

$11.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Thickness: 13/64"
Application: For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024601 Mfr #: 03599N
Length: 8"Thickness: 13/64"
Application: For Machinists, Builders and Repairmen who Requires Fast Removal of MetalProfile Shape: Rectangular
Width: 25/32"Cut Type: Second/Double
Handle Design: TangEdges: Single Cut
Finish: NaturalItem: Flat File
Pattern: AmericanCountry of Origin (subject to change): Mexico

Description

Flat File, American Pattern, Profile Shape Rectangular, Cut Type Second/Double, Length 8 In., Natural, Width 25/32 In., Thickness 13/64 In., Single Cut Edges, Handle Design Tang, For Machinists, Builders and Repairmen who Requires Fast Removal of Metal

Reviews