KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Round File, American, 12 In. L

NICHOLSON| Zoro #: G0753487| Mfr #: 05090N

$15.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Type: Bastard/Double
Item: Half Round File
Handle Design: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753487 Mfr #: 05090N
Cut Type: Bastard/DoubleItem: Half Round File
Handle Design: NoneApplication: For Tool and Die Makers, Jewelers, Model Makers
Width: 2-1/2"Finish: Natural
Profile Shape: Half RoundPattern: American
Length: 12"Country of Origin (subject to change): Brazil

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 12 In., Natural, Width 2-1/2 In., Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews