KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Round File, American, 12 In. L

NICHOLSON| Zoro #: G1410227| Mfr #: 05158N

$17.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Type: Smooth/Round Side Single, Flat Side Double
Item: Half Round File
Application: For Tool and Die Makers, Jewelers, Model Makers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410227 Mfr #: 05158N
Cut Type: Smooth/Round Side Single, Flat Side DoubleItem: Half Round File
Application: For Tool and Die Makers, Jewelers, Model MakersFinish: Natural
Profile Shape: Half RoundPattern: American
Length: 12"Handle Design: None
Country of Origin (subject to change): Brazil

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Smooth/Round Side Single, Flat Side Double, Length 12 In., Natural, Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews