Half Round File, American, 14 In. L

NICHOLSON |Zoro #: G1132616|Mfr #: 05194N

$20.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132616 Mfr #: 05194N
Finish: NaturalProfile Shape: Half Round
Application: For Tool and Die Makers, Jewelers, Model MakersCut Type: Bastard/Double
Pattern: AmericanItem: Half Round File
Thickness: 13/32"Handle Design: None
Width: 1-9/32"Length: 14"
Country of Origin (subject to change): Brazil

Product Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 14 In., Natural, Width 1-9/32 In., Thickness 13/32 In., Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Product Reviews

Save 15% when you sign up for Z-mail.