KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Round File, American, 6 In. L

NICHOLSON| Zoro #: G1119894| Mfr #: 04798HN

$13.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Pattern: American
Cut Type: Bastard/Double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119894 Mfr #: 04798HN
Width: 2-7/8"Pattern: American
Cut Type: Bastard/DoubleItem: Half Round File
Profile Shape: Half RoundLength: 6"
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: Round Ergonomic Rubber
Finish: NaturalCountry of Origin (subject to change): Brazil

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 6 In., Natural, Width 2-7/8 In., Handle Design Round Ergonomic Rubber, For Tool and Die Makers, Jewelers, Model Makers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews