Half Round File, American, 6 In. L

NICHOLSON| Zoro #: G0856107| Mfr #: 04861NN

$10.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Pattern: American
Cut Type: Smooth/Round Side Single, Flat Side Double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856107 Mfr #: 04861NN
Width: 1/2"Pattern: American
Cut Type: Smooth/Round Side Single, Flat Side DoubleItem: Half Round File
Profile Shape: Half RoundLength: 6"
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: None
Finish: NaturalCountry of Origin (subject to change): Colombia

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Smooth/Round Side Single, Flat Side Double, Length 6 In., Natural, Width 1/2 In., Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews