PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Half Round File, American, 6 In. L

NICHOLSON| Zoro #: G0995215| Mfr #: 21881N

$12.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Half Round FilePattern: AmericanLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995215 Mfr #: 21881N
Item: Half Round FilePattern: American
Length: 6"Cut Type: Bastard/Double
Profile Shape: Half RoundWidth: 1-55/64"
Finish: NaturalApplication: For Tool and Die Makers, Jewelers, Model Makers
Handle Design: NoneCountry of Origin (subject to change): Brazil

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 6 In., Natural, Width 1-55/64 In., Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews