Half Round File, American, 8 In. L

NICHOLSON| Zoro #: G2066416| Mfr #: 04960N

$17.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: None
Length: 8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066416 Mfr #: 04960N
Handle Design: NoneLength: 8"
Finish: NaturalApplication: For Tool and Die Makers, Jewelers, Model Makers
Profile Shape: Half RoundItem: Half Round File
Cut Type: Smooth/Round Side Single, Flat Side DoublePattern: American
Country of Origin (subject to change): Brazil

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Smooth/Round Side Single, Flat Side Double, Length 8 In., Natural, Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews