KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Round File, American, 8 In. L

NICHOLSON| Zoro #: G2222577| Mfr #: 21857N

$9.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Pattern: American
Cut Type: Bastard/Double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222577 Mfr #: 21857N
Width: 2-1/2"Pattern: American
Cut Type: Bastard/DoubleItem: Half Round File
Profile Shape: Half RoundLength: 8"
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: None
Finish: NaturalCountry of Origin (subject to change): United States

Description

Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 8 In., Natural, Width 2-1/2 In., Handle Design None, For Tool and Die Makers, Jewelers, Model Makers

Reviews