DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hand File, American, Round, Bastard

NICHOLSON| Zoro #: G0467512| Mfr #: 12134

$9.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: American
Recommended Handle: Mfr. No. 21526N Wood, 21474 Plastic
Handle Design: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467512 Mfr #: 12134
Pattern: AmericanRecommended Handle: Mfr. No. 21526N Wood, 21474 Plastic
Handle Design: NoneLength: 12"
Diameter: 1/2"Teeth per Inch: 17
Cut Type: BastardProfile Shape: Round
Item: Hand FileFinish: Natural
Edges: RoundApplication: For Enlarging Holes and Shaping Curved Surfaces
Country of Origin (subject to change): Brazil

Description

Hand File, American Pattern, Cut Type Bastard, Round Shape, Length 12 In, Dia 0.500 In, 17 Teeth per Inch, Steel Material, Taper Slightly Towards Point, Round Edges, Recommended Handle G2804907 Wood, G1031642 Plastic, For Filing Circular Openings Of Concaved And Curve Shaped Surfaces And To Enlarge Holes

Reviews