Handy File, Rectangular, 8 In. L

NICHOLSON| Zoro #: G1271286| Mfr #: 06602N

$11.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Type: (1) Side Single/(1) Side Double
Application: For use in Tool Sharpening and Smoothing Metal Surfaces
Item: Handy File
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271286 Mfr #: 06602N
Cut Type: (1) Side Single/(1) Side DoubleApplication: For use in Tool Sharpening and Smoothing Metal Surfaces
Item: Handy FileLength: 8"
Pattern: AmericanFinish: Natural
Profile Shape: RectangularHandle Design: None
Edges: (1) Un-Cut, (1) CutCountry of Origin (subject to change): Mexico

Description

Handy File, American Pattern, Profile Shape Rectangular, Cut Type (1) Side Single/(1) Side Double, Length 8 In., Natural, (1) Un-Cut, (1) Cut Edges, Handle Design None, For use in Tool Sharpening and Smoothing Metal Surfaces

Reviews