KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knife File, American, 6 In. L, 21/32 In. W

NICHOLSON| Zoro #: G1146652| Mfr #: 06867N

$19.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 21/32"
Pattern: American
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146652 Mfr #: 06867N
Width: 21/32"Pattern: American
Length: 6"Cut Type: Smooth/Double
Profile Shape: TriangularItem: Knife File
Finish: NaturalEdges: Single Cut
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: Tang
Thickness: 5/32"Country of Origin (subject to change): Brazil

Description

Knife File, American Pattern, Profile Shape Triangular, Cut Type Smooth/Double, Length 6 In., Natural, Width 21/32 In., Thickness 5/32 In., Single Cut Edges, Handle Design Tang, For Tool and Die Makers, Jewelers, Model Makers

Reviews