KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knife File, American, 8 In. L, 3/4 In. W

NICHOLSON| Zoro #: G0471414| Mfr #: 06898N

$20.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Pattern: American
Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471414 Mfr #: 06898N
Width: 3/4"Pattern: American
Length: 8"Cut Type: Bastard/Double
Profile Shape: TriangularItem: Knife File
Finish: NaturalEdges: Single Cut
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: Tang
Thickness: 3/16"Country of Origin (subject to change): Brazil

Description

Knife File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 8 In., Natural, Width 3/4 In., Thickness 3/16 In., Single Cut Edges, Handle Design Tang, For Tool and Die Makers, Jewelers, Model Makers

Reviews