Knife File, American, 8 In. L, 3/4 In. W

NICHOLSON| Zoro #: G1453681| Mfr #: 06930N

$22.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Pattern: American
Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453681 Mfr #: 06930N
Width: 3/4"Pattern: American
Length: 8"Cut Type: Second/Double
Profile Shape: TriangularItem: Knife File
Finish: NaturalEdges: Single Cut
Application: For Tool and Die Makers, Jewelers, Model MakersHandle Design: Tang
Thickness: 3/16"Country of Origin (subject to change): Brazil

Description

Knife File, American Pattern, Profile Shape Triangular, Cut Type Second/Double, Length 8 In., Natural, Width 3/4 In., Thickness 3/16 In., Single Cut Edges, Handle Design Tang, For Tool and Die Makers, Jewelers, Model Makers

Reviews