Machinists Scraper, Specialty, 8 In. L

NICHOLSON |Zoro #: G1378657|Mfr #: 21667NN

$9.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378657 Mfr #: 21667NN
Finish: NaturalItem: Machinists Scraper
Pattern: SpecialtyProfile Shape: Triangular
Handle Design: NoneLength: 8"
Country of Origin (subject to change): Colombia

Product Description

Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 8 In., Natural, Handle Design None

Product Reviews

Save 15% when you sign up for Z-mail.