KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mill File, American, 10 In. L, 2-1/2 In. W

NICHOLSON| Zoro #: G0752622| Mfr #: 21701HN

$11.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Pattern: American
Cut Type: Bastard/Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752622 Mfr #: 21701HN
Width: 2-1/2"Pattern: American
Cut Type: Bastard/SingleItem: Mill File
Profile Shape: RectangularLength: 10"
Edges: (2) Square Single CutApplication: For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Handle Design: Round Ergonomic RubberFinish: Natural
Country of Origin (subject to change): Mexico

Description

Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, Width 2-1/2 In., (2) Square Single Cut Edges, Handle Design Round Ergonomic Rubber, For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews