KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mill File, American, 10 In. L, 31/32 In. W

NICHOLSON| Zoro #: G1218953| Mfr #: 08642N

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 11/64"
Application: For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218953 Mfr #: 08642N
Length: 10"Thickness: 11/64"
Application: For Sharpening Mill/Circular Saw and Draw Filing/Finishing MetalsProfile Shape: Rectangular
Width: 31/32"Cut Type: Bastard/Single
Handle Design: TangEdges: (2) Square Single Cut
Finish: NaturalItem: Mill File
Pattern: AmericanCountry of Origin (subject to change): Mexico

Description

Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, Width 31/32 In., Thickness 11/64 In., (2) Square Single Cut Edges, Handle Design Tang, For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Reviews