PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mill File, American, Rectangular, 10 In. L

NICHOLSON| Zoro #: G1651316| Mfr #: 09469

$15.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mill FileProfile Shape: RectangularFinish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651316 Mfr #: 09469
Item: Mill FileProfile Shape: Rectangular
Finish: NaturalLength: 10"
Cut Type: Bastard/SingleEdges: (2) Round Single Cut
Handle Design: NoneApplication: For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Pattern: AmericanCountry of Origin (subject to change): Mexico

Description

Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, (2) Round Single Cut Edges, Handle Design None, For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Reviews