Mill File, American, Rectangular, 8 In. L

NICHOLSON| Zoro #: G1176795| Mfr #: 08529N

$9.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: American
Cut Type: Second/Single
Item: Mill File
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176795 Mfr #: 08529N
Pattern: AmericanCut Type: Second/Single
Item: Mill FileProfile Shape: Rectangular
Length: 8"Edges: (2) Square Single Cut
Application: For Sharpening Mill/Circular Saw and Draw Filing/Finishing MetalsHandle Design: None
Finish: NaturalCountry of Origin (subject to change): Mexico

Description

Mill File, American Pattern, Profile Shape Rectangular, Cut Type Second/Single, Length 8 In., Natural, (2) Square Single Cut Edges, Handle Design None, For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Reviews