Needle File Set, Swiss, 5-1/2 In. L

NICHOLSON| Zoro #: G2000257| Mfr #: 37398

$133.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 12
Cut Type: 2
Item: Needle File Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000257 Mfr #: 37398
Number of Pieces: 12Cut Type: 2
Item: Needle File SetIncludes: 5-1/2" Barrette, Equaling, Flat, Half-Round, Joint, Knife, Marking,Crossing, Round, Slitting, Square, and 3 Square Files, Pouch
Length: 5-1/2"Handle Design: Round Knurled
Profile Name: Equaling, Flat, Joint, Knife, Marking, Crossing, Slitting, Three Square Files, PouchFinish: Natural
Pattern: SwissProfile Shape: Square, Half Round, Round
Country of Origin (subject to change): Switzerland

Description

Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile Shape Square, Half Round, Round, Profile Name Equaling, Flat, Joint, Knife, Marking, Crossing, Slitting, Three Square Files, Pouch, Handle Design Round Knurled, Includes 5-1/2 In. Barrette, Equaling, Flat, Half-Round, Joint, Knife, Marking,Crossing, Round, Slitting, Square, and 3 Square Files, Pouch

Reviews