KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Union, High Pressure, 1-1/4 In.

NICHOLSON| Zoro #: G2285963| Mfr #: SUA-S1F9A

$157.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 3000
Basic Fitting Material: Metal
Max. Pressure: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285963 Mfr #: SUA-S1F9A
Fitting Schedule/Class: Class 3000Basic Fitting Material: Metal
Max. Pressure: 3000 psiFitting Connection Type: FNPT
Saturated Steam Pressure: 1500 psiSpecific Fitting Shape: Union
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: Forged Carbon Steel
Basic Fitting Shape: UnionItem: Pipe Union, High Pressure
Temp. Range: 700 Degrees FStandards: ASTM A105, MSS SP-83
Country of Origin (subject to change): Unknown

Description

Pipe Union, High Pressure, Pipe Fitting Material Forged Carbon Steel, Fitting Schedule/Class Class 3000, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM A105, MSS SP-83, Max. Pressure 3000 psi, Saturated Steam Pressure 1500 psi, Temp. Range 700 Degrees F

Reviews