BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Union, High Pressure, 3000, 1 In., NPT

NICHOLSON| Zoro #: G0906385| Mfr #: SUA-S1E9A

$103.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 3000Saturated Steam Pressure: 1500 psiPipe Size (Fittings): 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906385 Mfr #: SUA-S1E9A
Fitting Schedule/Class: Class 3000Saturated Steam Pressure: 1500 psi
Pipe Size (Fittings): 1"Basic Fitting Shape: Union
Standards: ASTM A105, MSS SP-83Pipe Fitting Material: Forged Carbon Steel
Temp. Range: 700 Degrees FFitting Connection Type: FNPT
Basic Fitting Material: MetalItem: Pipe Union, High Pressure
Specific Fitting Shape: UnionMax. Pressure: 3000 psi
Country of Origin (subject to change): United States

Description

Pipe Union, High Pressure, Pipe Fitting Material Forged Carbon Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT, Standards ASTM A105, MSS SP-83, Max. Pressure 3000 psi, Saturated Steam Pressure 1500 psi, Temp. Range 700 Degrees F

Reviews