Pipe Union, High Pressure, 3000, 2 In., NPT

NICHOLSON| Zoro #: G1416082| Mfr #: SUA-S1H9A

$218.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Forged Carbon Steel
Specific Fitting Shape: Union
Fitting Schedule/Class: Class 3000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416082 Mfr #: SUA-S1H9A
Pipe Fitting Material: Forged Carbon SteelSpecific Fitting Shape: Union
Fitting Schedule/Class: Class 3000Basic Fitting Shape: Union
Temp. Range: 700 Degrees FFitting Connection Type: FNPT
Standards: ASTM A105, MSS SP-83Pipe Size (Fittings): 2"
Saturated Steam Pressure: 1500 psiMax. Pressure: 3000 psi
Item: Pipe Union, High PressureBasic Fitting Material: Metal
Country of Origin (subject to change): Unknown

Description

Pipe Union, High Pressure, Pipe Fitting Material Forged Carbon Steel, Fitting Schedule/Class Class 3000, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Standards ASTM A105, MSS SP-83, Max. Pressure 3000 psi, Saturated Steam Pressure 1500 psi, Temp. Range 700 Degrees F

Reviews