Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Round File, American, Round, 10 In. L

NICHOLSON | Zoro #: G0919581 | Mfr #: 21854

$ 6.34 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nicholson #21854 Specifications

Zoro #: G0919581 Mfr #: 21854
Length: 10" Pattern: American
Diameter: 3/8" Application: For Manufacturers of Taps, Drills, Reamers, Ball Bearings, Gears
Profile Shape: Round Handle Design: None
Cut Type: Bastard/Single Item: Round File
Finish: Natural Country of Origin (subject to change): Brazil

Description

Round File, American Pattern, Profile Shape Round, Cut Type Bastard/Single, Length 10 In., Natural, Diameter 3/8 In., Handle Design None, For Manufacturers of Taps, Drills, Reamers, Ball Bearings, Gears

Reviews