KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SAE Thread Restoring File, Specialty

NICHOLSON| Zoro #: G1483212| Mfr #: 33007

$11.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Restores Damaged or Rusted External Threads on Bolts, Threaded Shafts, Pipe and Pipe Fittings
Item: SAE Thread Restoring File
Profile Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483212 Mfr #: 33007
Application: Restores Damaged or Rusted External Threads on Bolts, Threaded Shafts, Pipe and Pipe FittingsItem: SAE Thread Restoring File
Profile Shape: SquareLength: 8-1/2"
Threads per Inch: 9-12, 10-16, 20-27, 28-32Handle Design: None
Finish: NaturalPattern: Specialty
Country of Origin (subject to change): Mexico

Description

SAE Thread Restoring File, Specialty Pattern, Profile Shape Square, Length 8-1/2 In., Natural, 9-12, 10-16, 20-27, 28-32 Threads per Inch, Handle Design None, Restores Damaged or Rusted External Threads on Bolts, Threaded Shafts, Pipe and Pipe Fittings

Reviews