Steam Trap, 400F, Bronze, 0 to 200 psi

NICHOLSON| Zoro #: G2010163| Mfr #: A-B1E9A

$480.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Operating PSI: 200 psi
Condensate Capacity Lbs/Hr: 8200
Downstream PSI Range: 0 to 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010163 Mfr #: A-B1E9A
Max. Operating PSI: 200 psiCondensate Capacity Lbs/Hr: 8200
Downstream PSI Range: 0 to 200 psiMax. Temp.: 400 Degrees F
Body Material: BronzeNPT Outlet: 1"
Includes: ActuatorItem: Steam Trap
(F)NPT Connections: 1"Application: Unit Heaters, Sterilizers, Plating Tanks, Drip Legs, Air Vents, Cookers, Kettles, Small Heat Exchangers and Other Process Equipment
NPT Inlet: 1"Disc Material: 416 Stainless Steel
End to End Length: 2-13/16"Pipe Configuration: Right Angle
Country of Origin (subject to change): Unknown

Description

Steam Trap, Max. Operating PSI 200 psi, Max. Temp. 400 Degrees F, Body Material Bronze, Downstream PSI Range 0 to 200 psi, (F)NPT Connections 1 In., NPT Inlet 1 In., NPT Outlet 1 In., Disc Material 416 Stainless Steel, Pipe Configuration Right Angle, Application Unit Heaters, Sterilizers, Plating Tanks, Drip Legs, Air Vents, Cookers, Kettles, Small Heat Exchangers and Other Process Equipment, Includes Actuator, Condensate Capacity Lbs/Hr 8200, End to End Length 2-13/16 In.

Reviews