SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Steam Trap, 450 psi, 400F, 3 In. L

NICHOLSON| Zoro #: G0363404| Mfr #: N450-S4C92A0

$362.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelPipe Configuration: StraightNPT Outlet: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363404 Mfr #: N450-S4C92A0
Body Material: Forged SteelPipe Configuration: Straight
NPT Outlet: 1/2"Condensate Capacity Lbs/Hr: 5900
Downstream PSI Range: 0 to 450 psiIncludes: Integral Strainer and Actuator
Max. Temp.: 400 Degrees FApplication: Unit Heaters, Air Vents, Steam Tracing, Drip Legs, Plating Tanks, Sterilizers, Cooking Equipment, Other Process Equipment
Disc Material: 416 Stainless SteelItem: Steam Trap
Max. Operating PSI: 450 psiEnd to End Length: 3"
(F)NPT Connections: 1/2"NPT Inlet: 1/2"
Country of Origin (subject to change): United States

Description

Steam Trap, Max. Operating PSI 450 psi, Max. Temp. 400 Degrees F, Body Material Forged Steel, Downstream PSI Range 0 to 450 psi, (F)NPT Connections 1/2 In., NPT Inlet 1/2 In., NPT Outlet 1/2 In., Disc Material 416 Stainless Steel, Pipe Configuration Straight, Application Unit Heaters, Air Vents, Steam Tracing, Drip Legs, Plating Tanks, Sterilizers, Cooking Equipment, Other Process Equipment, Includes Integral Strainer and Actuator, Condensate Capacity Lbs/Hr 5900, End to End Length 3 In.

Reviews