Steam Trap, 800F, Stainless Steel, 600 psi

NICHOLSON| Zoro #: G1640563| Mfr #: NTD600-N1B9A

$152.46 /ea

This item ships free. Details.Standard ground shipping.
Max. Operating PSI: 600 psiCondensate Capacity Lbs/Hr: 1250Downstream PSI Range: 600 psi
Save 15%. Sign up for Z-mail.


Zoro #: G1640563 Mfr #: NTD600-N1B9A
Max. Operating PSI: 600 psiCondensate Capacity Lbs/Hr: 1250
Downstream PSI Range: 600 psiMax. Temp.: 800 Degrees F
Body Material: Stainless steelNPT Outlet: 3/8"
Item: Steam Trap(F)NPT Connections: 3/8"
Application: Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers and for all Process Applications Requiring Removal of Condensate as Quickly as it is Formed, Particularly when Controlled by Modulating Temperature or Pressure Control ValvesNPT Inlet: 3/8"
Disc Material: Stainless SteelEnd to End Length: 2"
Pipe Configuration: StraightCountry of Origin (subject to change): India


Steam Trap, (F)NPT Connections 3/8 In., Max. Operating PSI 600 psi, End to End Length 2 In., Condensate Capacity Lbs/Hr 1250, Max. Temp. 800 Degrees F, Type Thermodynamic, Downstream PSI Range 600 psi, Body Material Stainless Steel, NPT Inlet 3/8 In., NPT Outlet 3/8 In., Disc Material Stainless Steel, Pipe Configuration Straight