KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steam Trap, 800F, Stainless Steel, 600 psi

NICHOLSON| Zoro #: G0518445| Mfr #: NTD600-N1C9A

$275.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Outlet: 1/2"
Body Material: Stainless steel
End to End Length: 2-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518445 Mfr #: NTD600-N1C9A
NPT Outlet: 1/2"Body Material: Stainless steel
End to End Length: 2-11/16"Max. Temp.: 800 Degrees F
Downstream PSI Range: 600 psiDisc Material: Stainless Steel
NPT Inlet: 1/2"Item: Steam Trap
Condensate Capacity Lbs/Hr: 2000Application: Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers and for all Process Applications Requiring Removal of Condensate as Quickly as it is Formed, Particularly when Controlled by Modulating Temperature or Pressure Control Valves
(F)NPT Connections: 1/2"Pipe Configuration: Straight
Max. Operating PSI: 600 psiCountry of Origin (subject to change): India

Description

Steam Trap, Max. Operating PSI 600 psi, Max. Temp. 800 Degrees F, Body Material Stainless Steel, Downstream PSI Range 600 psi, (F)NPT Connections 1/2 In., NPT Inlet 1/2 In., NPT Outlet 1/2 In., Disc Material Stainless Steel, Pipe Configuration Straight

Reviews