Crescent Nicholson
4" Slim Taper File
Mfr # 14106MN
Zoro # G1049447
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Application For use in Saw Filing Machines
- Width 1 in
- Finish Natural
Explore More Products
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece 22040HNNN
- CRESCENT NICHOLSON 6" Half Round Double Cut Second File - Boxed 04828N
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Second File - Boxed 03599NN
- CRESCENT NICHOLSON File Handles 21502
- CRESCENT NICHOLSON 10" Flat Single Cut Long Angle Lathe Bastard File 07657NN
- CRESCENT NICHOLSON 14" Flat Curved Cut Flexible File Number 50-908 20189NN
- CRESCENT NICHOLSON 4" 0 Cut Flat Pillar File 39861N
- CRESCENT NICHOLSON 6" 1 Cut Flat Pillar File 39905N
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed 02147N
- DRILL AMERICA 10" Round Bastard File DIC12019
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT 02375NN
- Crescent Nicholson Cutting and Shaping Tools